Motion
MT1251012
Jobber Length Drill Bit - 5374 Series, #69, Carbide Material, 5/16 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #04858475
MFR #MT1251012
Price$37.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374 Series, #69, Carbide Material, 5/16 in Flute, 118 ° Point Angle, 1-1/4 in OAL
MI ITEM #04858475
MFR #MT1251012

Mfr description
51012 5374 CBD STD LGTH DRL #69
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.71/each

Specifications

Dimensions

  • Drill Bit Size  
    #69
  • Flute Length  
    5/16 in
  • Overall Length  
    1-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle  
    118 °
  • Series
    5374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)