Overview
Mfr description
51001 5374 CBD STD LGTH DRL #79
Specifications
- Drill Bit Size#79
- Flute Length3/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle118 °
- Overall Length1-1/4 in
- Coolant DeliveryExternal
- Series5374
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data