Motion
MT1251000
Screw Machine Length Drill Bit - #80, Carbide Material, 3/16 in Flute, 118 ° Point Angle, 1-1/4 in Overall Length
Mi Item #04858486
MFR #MT1251000
Price$45.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #80, Carbide Material, 3/16 in Flute, 118 ° Point Angle, 1-1/4 in Overall Length
Mi Item #04858486
MFR #MT1251000

Mfr description
51000 5374 CBD STD LGTH DRL #80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.02/each

Specifications

Dimensions

  • Drill Bit Size
    #80
  • Flute Length
    3/16 in
  • Overall Length
    1-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    118 °
  • Series
    5374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)