Motion
MT1251014
Jobber Length Drill Bit - 5374 Series, 1/32 in, Carbide Material, 5/16 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #04858489
MFR #MT1251014
Price$22.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374 Series, 1/32 in, Carbide Material, 5/16 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #04858489
MFR #MT1251014

Mfr description
51014 5374 CBD STD LGTH DRL 1/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.47/each

Specifications

Dimensions

  • Drill Bit Size  
    1/32 in
  • Flute Length  
    5/16 in
  • Overall Length  
    1-1/2 in
  • Shank Diameter
    1/32 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    5374
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)