Motion
MT1250996
Screw Machine Length Drill Bit - 11 mm, Carbide Material, 73 mm Flute, 118 ° Point Angle, 114 mm Overall Length
MI ITEM #04858493
MFR #MT1250996
List Price$186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 11 mm, Carbide Material, 73 mm Flute, 118 ° Point Angle, 114 mm Overall Length
MI ITEM #04858493
MFR #MT1250996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.99/each for your price

Overview

Mfr description
50996 5374 CBD STD LGTH DRL 11.0MM

Specifications

  • Drill Bit Size
    11 mm
  • Flute Length
    73 mm
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    114 mm
  • Coolant Delivery
    External
  • Series
    5374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought