Motion
MT1250999
Screw Machine Length Drill Bit - 12.5 mm, Carbide Material, 76 mm Flute, 118 ° Point Angle, 121 mm Overall Length
MI ITEM #04858496
MFR #MT1250999
List Price$236.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 12.5 mm, Carbide Material, 76 mm Flute, 118 ° Point Angle, 121 mm Overall Length
MI ITEM #04858496
MFR #MT1250999

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.27/each for your price

Overview

Mfr description
50999 5374 CBD STD LGTH DRL 12.5MM

Specifications

  • Drill Bit Size
    12.5 mm
  • Flute Length
    76 mm
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    121 mm
  • Coolant Delivery
    External
  • Series
    5374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text