Motion
MT1250978
Screw Machine Length Drill Bit - 2 mm, Carbide Material, 22 mm Flute, 118 ° Point Angle, 45 mm Overall Length
MI ITEM #04858497
MFR #MT1250978
Your Price$18.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 2 mm, Carbide Material, 22 mm Flute, 118 ° Point Angle, 45 mm Overall Length
MI ITEM #04858497
MFR #MT1250978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.78/each(List $21.60)

Overview

Mfr description
50978 5374 CBD STD LGTH DRL 2.0MM

Specifications

  • Drill Bit Size
    2 mm
  • Flute Length
    22 mm
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Split
  • Overall Length
    45 mm
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    5374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text