Motion
MT1250981
Screw Machine Length Drill Bit - 3.5 mm, Carbide Material, 35 mm Flute, 118 ° Point Angle, 64 mm Overall Length
MI ITEM #04858500
MFR #MT1250981
Your Price$29.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3.5 mm, Carbide Material, 35 mm Flute, 118 ° Point Angle, 64 mm Overall Length
MI ITEM #04858500
MFR #MT1250981

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.73/each(List $34.19)

Overview

Mfr description
50981 5374 CBD STD LGTH DRL 3.5MM

Specifications

  • Drill Bit Size
    3.5 mm
  • Flute Length
    35 mm
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Split
  • Overall Length
    64 mm
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    5374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text