1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT1250983
Screw Machine Length Drill Bit - 4.5 mm, Carbide Material, 41 mm Flute, 118 ° Point Angle, 70 mm Overall Length
MI ITEM #
04858502
MFR #
MT1250983
Price
$41.13
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT1250983
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT1250983
Screw Machine Length Drill Bit - 4.5 mm, Carbide Material, 41 mm Flute, 118 ° Point Angle, 70 mm Overall Length
MI ITEM #
04858502
MFR #
MT1250983
Mfr description
50983 5374 CBD STD LGTH DRL 4.5MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$41
.13
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
4.5 mm
Flute Length
41 mm
Overall Length
70 mm
Details
Coolant Delivery
External
Finish Coating
Bright
Material
Carbide
Point Angle
118 °
Series
5374
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items