Motion
MT1250991
Screw Machine Length Drill Bit - 8 mm, Carbide Material, 60 mm Flute, 118 ° Point Angle, 95 mm Overall Length
MI ITEM #04858510
MFR #MT1250991
List Price$113.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 8 mm, Carbide Material, 60 mm Flute, 118 ° Point Angle, 95 mm Overall Length
MI ITEM #04858510
MFR #MT1250991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.42/each for your price

Overview

Mfr description
50991 5374 CBD STD LGTH DRL 8.5MM

Specifications

  • Drill Bit Size
    8 mm
  • Flute Length
    60 mm
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    95 mm
  • Coolant Delivery
    External
  • Series
    5374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text