1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT1250992
Screw Machine Length Drill Bit - 9 mm, Carbide Material, 64 mm Flute, 118 ° Point Angle, 102 mm Overall Length
MI ITEM #
04858511
MFR #
MT1250992
Price
$107.40
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT1250992
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT1250992
Screw Machine Length Drill Bit - 9 mm, Carbide Material, 64 mm Flute, 118 ° Point Angle, 102 mm Overall Length
MI ITEM #
04858511
MFR #
MT1250992
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$107.40
/each
Qty
Add to Cart
Specifications
Dimensions
Drill Bit Size
9 mm
Flute Length
64 mm
Overall Length
102 mm
Details
Coolant Delivery
External
Finish Coating
Bright
Material
Carbide
Point Angle
118 °
Series
5374
Overview
Mfr description
50992 5374 CBD STD LGTH DRL 9.0MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought