Motion
MT1250993
Screw Machine Length Drill Bit - 9.5 mm, Carbide Material, 70 mm Flute, 118 ° Point Angle, 102 mm Overall Length
Mi Item #04858512
MFR #MT1250993
Price$131.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 9.5 mm, Carbide Material, 70 mm Flute, 118 ° Point Angle, 102 mm Overall Length
Mi Item #04858512
MFR #MT1250993

Mfr description
50993 5374 CBD STD LGTH DRL 9.5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.86/each

Specifications

Dimensions

  • Drill Bit Size
    9.5 mm
  • Flute Length
    70 mm
  • Overall Length
    102 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    118 °
  • Series
    5374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)