1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT1350934
Screw Machine Length Drill Bit - 0.2500 in, Carbide Material, 1-3/8 in Flute, 135 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #
04858513
MFR #
MT1350934
Price
$51.64
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT1350934
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT1350934
Screw Machine Length Drill Bit - 0.2500 in, Carbide Material, 1-3/8 in Flute, 135 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #
04858513
MFR #
MT1350934
Mfr description
50934 5375 CBD S.M. DRL 1/4"("E")
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$51
.64
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
0.2500 in
Flute Length
1-3/8 in
Overall Length
2-1/2 in
Details
Coolant Delivery
External
Finish Coating
Bright
Material
Carbide
Point Angle
135 °
Point Type
Split
Series
5375
Shank Type
Round
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items