Overview
Mfr description
50933 5375 CBD SCRW MACH DRL "D"
Specifications
- Drill Bit SizeD
- Flute Length1-3/8 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length2-1/2 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data