Overview
Mfr description
50935 5375 CBD SCRW MACH DRL "F"
Specifications
- Drill Bit SizeF
- Flute Length1-7/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length2-5/8 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data