Motion
MT1350940
Screw Machine Length Drill Bit - J, Carbide Material, 1-1/2 in Flute, 135 ° Point Angle, 2-11/16 in Overall Length
MI ITEM #04858522
MFR #MT1350940
Price$86.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - J, Carbide Material, 1-1/2 in Flute, 135 ° Point Angle, 2-11/16 in Overall Length
MI ITEM #04858522
MFR #MT1350940

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.70/each

Specifications

Dimensions

  • Drill Bit Size
    J
  • Flute Length
    1-1/2 in
  • Overall Length
    2-11/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Series
    5375

Overview

Mfr description
50940 5375 CBD SCRW MACH DRL "J"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought