Overview
Mfr description
50943 5375 CBD SCRW MACH DRL "L"
Specifications
- Drill Bit SizeL
- Flute Length1-9/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length2-3/4 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data