Motion
MT1350944
Screw Machine Length Drill Bit - M, Carbide Material, 1-9/16 in Flute, 135 ° Point Angle, 2-3/4 in Overall Length
MI ITEM #04858525
MFR #MT1350944
Price$96.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - M, Carbide Material, 1-9/16 in Flute, 135 ° Point Angle, 2-3/4 in Overall Length
MI ITEM #04858525
MFR #MT1350944

Mfr description
50944 5375 CBD SCRW MACH DRL "M"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.59/each

Specifications

Dimensions

  • Drill Bit Size
    M
  • Flute Length
    1-9/16 in
  • Overall Length
    2-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)