Motion
MT1350946
Screw Machine Length Drill Bit - N, Carbide Material, 1-5/8 in Flute, 135 ° Point Angle, 2-13/16 in Overall Length
Mi Item #04858526
MFR #MT1350946
Price$101.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - N, Carbide Material, 1-5/8 in Flute, 135 ° Point Angle, 2-13/16 in Overall Length
Mi Item #04858526
MFR #MT1350946

Mfr description
50946 5375 CBD SCRW MACH DRL "N"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.50/each

Specifications

Dimensions

  • Drill Bit Size
    N
  • Flute Length
    1-5/8 in
  • Overall Length
    2-13/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Series
    5375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)