Motion
MT1350951
Screw Machine Length Drill Bit - Q, Carbide Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #04858529
MFR #MT1350951
List Price$121.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - Q, Carbide Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #04858529
MFR #MT1350951

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.05/each for your price

Overview

Mfr description
50951 5375 CBD SCRW MACH DRL "Q"

Specifications

  • Drill Bit Size
    Q
  • Flute Length
    1-11/16 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    3 in
  • Coolant Delivery
    External
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text