Overview
Mfr description
50960 5375 CBD SCRW MACH DRL "W"
Specifications
- Drill Bit SizeW
- Flute Length1-7/8 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-1/4 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data