Overview
Mfr description
50962 5375 CBD SCRW MACH DRL "X"
Specifications
- Drill Bit SizeX
- Flute Length1-15/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-5/16 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data