Overview
Mfr description
50917 5375 CBD SCRW MACH DRL #10
Specifications
- Drill Bit Size#10
- Flute Length1-3/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length2-1/4 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data