Overview
Mfr description
50913 5375 CBD SCRW MACH DRL #13
Specifications
- Drill Bit Size#13
- Flute Length1-1/8 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length2-3/16 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data