Motion
MT1350890
Screw Machine Length Drill Bit - #32, Carbide Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #04858564
MFR #MT1350890
Price$26.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #32, Carbide Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #04858564
MFR #MT1350890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.04/each

Specifications

Dimensions

  • Drill Bit Size
    #32
  • Flute Length
    7/8 in
  • Overall Length
    1-7/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Series
    5375

Overview

Mfr description
50890 5375 CBD SCRW MACH DRL #32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought