Overview
Mfr description
50881 5375 CBD SCRW MACH DRL #40
Specifications
- Drill Bit Size#40
- Flute Length13/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length1-13/16 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data