Overview
Mfr description
50877 5375 CBD SCRW MACH DRL #43
Specifications
- Drill Bit Size#43
- Flute Length3/4 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length1-3/4 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data