Motion
MT1350874
Screw Machine Length Drill Bit - #46, Carbide Material, 3/4 in Flute, 135 ° Point Angle, 1-3/4 in Overall Length
Mi Item #04858579
MFR #MT1350874
Price$24.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #46, Carbide Material, 3/4 in Flute, 135 ° Point Angle, 1-3/4 in Overall Length
Mi Item #04858579
MFR #MT1350874

Mfr description
50874 5375 CBD SCRW MACH DRL #46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.84/each

Specifications

Dimensions

  • Drill Bit Size
    #46
  • Flute Length
    3/4 in
  • Overall Length
    1-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Series
    5375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)