Overview
Mfr description
50873 5375 CBD SCRW MACH DRL #47
Specifications
- Drill Bit Size#47
- Flute Length3/4 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length1-3/4 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data