Motion
MT1350864
Screw Machine Length Drill Bit - #54, Carbide Material, 1/2 in Flute, 135 ° Point Angle, 1-1/2 in Overall Length
Mi Item #04858588
MFR #MT1350864
Price$23.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #54, Carbide Material, 1/2 in Flute, 135 ° Point Angle, 1-1/2 in Overall Length
Mi Item #04858588
MFR #MT1350864

Mfr description
50864 5375 CBD SCRW MACH DRL #54
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.87/each

Specifications

Dimensions

  • Drill Bit Size
    #54
  • Flute Length
    1/2 in
  • Overall Length
    1-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Series
    5375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)