Motion
MT1350922
Screw Machine Length Drill Bit - #6, Carbide Material, 1-1/4 in Flute, 135 ° Point Angle, 2-3/8 in Overall Length
MI ITEM #04858591
MFR #MT1350922
List Price$46.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #6, Carbide Material, 1-1/4 in Flute, 135 ° Point Angle, 2-3/8 in Overall Length
MI ITEM #04858591
MFR #MT1350922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.44/each for your price

Overview

Mfr description
50922 5375 CBD SCRW MACH DRL #6

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    #6
  • Flute Length
    1-1/4 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Parabolic Flutes
    No
  • Overall Length
    2-3/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    15 °
  • Double Margin
    No
  • Series
    5375
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text