Motion
MT1350920
Screw Machine Length Drill Bit - #7, Carbide Material, 1-3/16 in Flute, 135 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #04858592
MFR #MT1350920
Your Price$40.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #7, Carbide Material, 1-3/16 in Flute, 135 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #04858592
MFR #MT1350920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.61/each(List $46.70)

Overview

Mfr description
50920 5375 CBD SCRW MACH DRL #7

Specifications

  • Drill Bit Size
    #7
  • Flute Length
    1-3/16 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    2-1/4 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text