Overview
Mfr description
50971 5375 CBD SCRW MACH DRL 1/2"
Specifications
- Drill Bit Size1/2 in
- Flute Length2-1/4 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-3/4 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data