Overview
Mfr description
50892 5375 CBD SCRW MACH DRL 1/8"
Specifications
- Drill Bit Size1/8 in
- Flute Length7/8 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length1-7/8 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data