Overview
Mfr description
50969 5375 CBD SCRW MACH DRL 15/32"
Specifications
- Drill Bit Size15/32 in
- Flute Length2-1/8 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-5/8 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data