Overview
Mfr description
50945 5375 CBD SCRW MACH DRL 19/64"
Specifications
- Drill Bit Size19/64 in
- Flute Length1-9/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length2-3/4 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data