Motion
MT1350966
Screw Machine Length Drill Bit - 27/64 in, Carbide Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #04858610
MFR #MT1350966
List Price$185.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 27/64 in, Carbide Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #04858610
MFR #MT1350966

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.02/each for your price

Overview

Mfr description
50966 5375 CBD SCRW MACH DRL 27/64"

Specifications

  • Drill Bit Size
    27/64 in
  • Flute Length
    2 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    3-3/8 in
  • Coolant Delivery
    External
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text