Overview
Mfr description
50968 5375 CBD SCRW MACH DRL 29/64"
Specifications
- Drill Bit Size29/64 in
- Flute Length2-1/8 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-9/16 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data