Motion
MT1350914
Screw Machine Length Drill Bit - 3/16 in, Carbide Material, 1-1/8 in Flute, 135 ° Point Angle, 2-3/16 in Overall Length
MI ITEM #04858612
MFR #MT1350914
Your Price$29.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3/16 in, Carbide Material, 1-1/8 in Flute, 135 ° Point Angle, 2-3/16 in Overall Length
MI ITEM #04858612
MFR #MT1350914

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.83/each(List $34.31)

Overview

Mfr description
50914 5375 CBD SCRW MACH DRL 3/16"

Specifications

  • Drill Bit Size
    3/16 in
  • Flute Length
    1-1/8 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    2-3/16 in
  • Coolant Delivery
    External
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought