Overview
Mfr description
50958 5375 CBD SCRW MACH DRL 3/8"
Specifications
- Drill Bit Size3/8 in
- Flute Length1-13/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-1/8 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data