Motion
MT1350902
Screw Machine Length Drill Bit - 5/32 in, Carbide Material, 1 in Flute, 135 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #04858618
MFR #MT1350902
Your Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5/32 in, Carbide Material, 1 in Flute, 135 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #04858618
MFR #MT1350902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.26/each(List $32.50)

Overview

Mfr description
50902 5375 CBD SCRW MACH DRL 5/32"

Specifications

  • Drill Bit Size
    5/32 in
  • Flute Length
    1 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    2-1/16 in
  • Coolant Delivery
    External
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text