Overview
Mfr description
50872 5375 CBD SCRW MACH DRL 5/64"
Specifications
- Drill Bit Size5/64 in
- Flute Length11/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length1-11/16 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data