Overview
Mfr description
92301 5375T CBD SM DRL "B" TIALN
Specifications
- Drill Bit SizeB
- Flute Length1-3/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length2-1/2 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data