Overview
Mfr description
92302 5375T CBD SM DRL "C" TIALN
Specifications
- Drill Bit SizeC
- Flute Length1-3/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length2-1/2 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data