Overview
Mfr description
92305 5375T CBD SM DRL "F" TIALN
Specifications
- Drill Bit SizeF
- Flute Length1-7/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length2-5/8 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data