Motion
MT1392325
Screw Machine Length Drill Bit - T, Carbide Material, 1-3/4 in Flute, 135 ° Point Angle, 3-1/16 in Overall Length
MI ITEM #04858645
MFR #MT1392325
Price$148.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - T, Carbide Material, 1-3/4 in Flute, 135 ° Point Angle, 3-1/16 in Overall Length
MI ITEM #04858645
MFR #MT1392325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.13/each

Specifications

Dimensions

  • Diameter
    0.3580 in, 9.09 mm
  • Drill Bit Size
    T
  • Flute Length
    1-3/4 in
  • Overall Length
    3-1/16 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5375T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
92325 5375T CBD SM DRL "T" TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought