Overview
Mfr description
92330 5375T CBD SM DRL "W" TIALN
Specifications
- Drill Bit SizeW
- Flute Length1-7/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length3-1/4 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data