Motion
MT1392335
Screw Machine Length Drill Bit - Z, Carbide Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #04858651
MFR #MT1392335
List Price$227.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - Z, Carbide Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #04858651
MFR #MT1392335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.14/each for your price

Overview

Mfr description
92335 5375T CBD SM DRL "Z" TIALN

Specifications

  • Drill Bit Size
    Z
  • Flute Length
    2 in
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    3-3/8 in
  • Coolant Delivery
    External
  • Series
    5375T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text