Overview
Mfr description
92277 5375T CBD SM DRL #18 TIALN
Specifications
- Drill Bit Size#18
- Flute Length1-1/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length2-1/8 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data