Motion
MT1392295
Screw Machine Length Drill Bit - #3, Carbide Material, 1-1/4 in Flute, 135 ° Point Angle, 2-3/8 in Overall Length
Mi Item #04858674
MFR #MT1392295
Price$67.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #3, Carbide Material, 1-1/4 in Flute, 135 ° Point Angle, 2-3/8 in Overall Length
Mi Item #04858674
MFR #MT1392295

Mfr description
92295 5375T CBD SM DRL #3 TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.02/each

Specifications

Dimensions

  • Diameter
    0.2130 in, 5.41 mm, #3
  • Drill Bit Size
    #3
  • Flute Length
    1-1/4 in
  • Overall Length
    2-3/8 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5375T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)